Beli alat sampling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BLACKBURN SAMPLING INC Liquid Sampling Device
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    BLACKBURN SAMPLING INC Liquid Sampling Device
    atribut:
    • UNSPSC: 41104006
    • Material: Polypropylene
    • Product Type: Coliwasa
  2. AMS Soil Core Sampling Kits
    Mulai

    Rp8.099.900

    AMS Soil Core Sampling Kits
    atribut:
    • UNSPSC: 41113910
  3. SP SCIENCEWARE Spoon Sample Lab Powder (Sendok Lab)
    Mulai

    Rp589.900

    SP SCIENCEWARE Spoon Sample Lab Powder (Sendok Lab)
    Deskripsi:
    Powder lances sample cohesive, nonflowing powders. The lance is inserted into the bulk powder, turned, and removed.
    atribut:
    • Overall Length (inch): 9
  4. Burkle Dip Sampler Plunging Siphon
    Mulai

    Rp3.999.900

    Burkle Dip Sampler Plunging Siphon
    Deskripsi:
    Dip sampler for simple removal of liquid samples. Good view due to transparent tubes. Upper end with reflux valve, lower end with ball valve.
    atribut:
    • Diameter Tube (mm): 25
  5. BLACKBURN SAMPLING INC Liquid Sampling Device
    Mulai

    Rp519.900

    BLACKBURN SAMPLING INC Liquid Sampling Device
    atribut:
    • UNSPSC: 41104006
    • Material: Polypropylene
    • Product Type: Coliwasa
  6. AMS Environmental Soil Sampling Kit
    Mulai

    Rp119.999.900

    AMS Environmental Soil Sampling Kit
    Deskripsi:
    All stainless steel for environmental sampling.Used in soils with low levels of contaminants or where equipment will be cleaned using an acid bath technique. Contains the same components as the basic kit but in all stainless.Includes: Regular, sand and mud augers, cross handle, split soil core sampler, slide hammer, three 4' extensions, plastic liner, plastic end caps, wrenches, and cleaning brush in a rugged, foam-padded hard-sided AMS deluxe carrying case with handles and wheels.What's in the Box(1) Regular auger(1) Sand auger(1) Mud auger(1) Rubber coated cross handle(1) Soil core sampler(1) Slide hammer(3) 4' extensions(1) Plastic liner(2) Plastic end caps(2) Wrenches(1) Set of cleaning brushes(25) Plastic liners(50) Plastic end caps(50) Fluoropolymer swatches(1) #2 AMS stainless steel scoop(1) Foam-padded hard-sided AMS deluxe carrying case with handles and wheels
  7. BLACKBURN SAMPLING INC Liquid Sampling Device
    Mulai

    Rp979.900

    BLACKBURN SAMPLING INC Liquid Sampling Device
    atribut:
    • UNSPSC: 41104006
    • Capacity (ml): 230
    • Length (inch): 70
    • Material: Polypropylene
    • Product Type: Coliwasa
  8. Wild Co Sediment Sampler
    Mulai

    Rp43.999.900

    Wild Co Sediment Sampler
    Deskripsi:
    Handle allows use in shallow water or by divers. Attach line to Clevis when taking deeper samples. Clevis is removable to attach extension handle for sampling from a pontoon boat, dock, or bridge. Simple, automatic valve for good seal. #304 Stainless steel core tube is 2” in dia. and 20”L. Sampler includes screw-on Lexan™ nose piece, a plastic eggshell-type core catcher to hold sample intact during extraction, and a plastic liner tube which receives the sample and is easily removed from the core tube serving as a sample storage container.
  9. Cole Parmer Coelectrode
    Mulai

    Rp90.999.900

    Cole Parmer Coelectrode
    Deskripsi:
    For use with Cole-Parmer® ion-selective meters.
    atribut:
    • Meter Type: Accessory; Probes
    • Diameter (cm): 1.2
  10. OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp98.900

    OneMed Pipet Transfer Plastik (Pipet Pasteur)
    Deskripsi:
    Deskripsi Pipet Transfer Plastik 3ml bag'500sPipet dengan tubing saluran panjang dari bahan plastik.Spesifikasi:Kapasitas: 3mlInterval skala: per 0.5mlPanjang: 15 cmBahan: Plastik (PE-LD)Dapat digunakan untuk:* pengambilan samples di laboratorium.* baby feeding* cooking (food ingredients)* pelumas alat/mesin* dan kegiatan umum lainnya.
    atribut:
    • Length (cm): 15
    • Material: Plastic (Pe-Ld)
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2730/2017
    • Scale Interval (ml): per 0.5
  11. OMRON Solid State for Heater, Relay
    Mulai

    Rp1.599.900

    OMRON Solid State for Heater, Relay
    Deskripsi:
    Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.
    atribut:
    • Suitable Load of Output: 0.5 to 35A (at 25 ° C)
    • Ambient Relative Humidity (RH): 45 to 85
    • Equipped with / without Zero Cross Function: Included
    • Return Voltage (V): DC1.0 or more
    • Insulation Resistance (MΩ): 100 or more (at 500V mega)
    • Type of Insulation: Photo triac coupler
    • Leakage Current (mA): 10 or less (at 200 VAC)
    • Load voltage (V): AC75 to 264(50/60Hz)
    • Number of Phases: Single-phase
    • Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
    • Operating Time (ms) : 1/2 cycle of load power supply + 1 or less
    • Operating Voltage (V): DC9.6 or less
    • Operating Voltage Range (V) : DC9.6 to 30
    • Operation Indicator Lamp: Yes (yellow)
    • Rated Load Voltage (V) : AC100 to 240(50/60Hz)
    • Rated Voltage (V): DC12 to 24
    • Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
    • Type: Solid state/relay
    • Voltage Drop When Output Turned On (V): 1.6 (RMS) or less
  12. AMS Basic Soil Sampling Kit
    Mulai

    Rp88.999.900

    AMS Basic Soil Sampling Kit
    Deskripsi:
    Versatile and complete.This kit gives you the ability to auger in most materials up to 12' and then collect a soil core sample.Includes: Regular, sand and mud auger, rubber coated cross handle, soil core sampler, slide hammer, three 4' extensions, plastic liner, plastic end caps, wrenches, and cleaning brushes in a rugged, foam-padded hard-sidded AMS deluxe carrying case with handles and wheels.What's in the Box(1) Regular auger(1) Sand auger(1) Mud auger(1) Rubber coated cross handle(1) Soil core sampler(1) Slide hammer(3) 4' extensions(1) Plastic liner(2) Plastic end caps(2) Wrenches(1) Set of cleaning brushes(1) Foam-padded hard-sided AMS deluxe carrying case with handles and wheels
  13. Non Brand Coliwasa
    Mulai

    Rp3.199.900

  14. AS ONE Bag Two Opening with Cap
    Mulai

    Rp749.900

    AS ONE Bag Two Opening with Cap
    Deskripsi:
    With 2 Ports Cap
    atribut:
    • Material: Tedlar(R) (polyvinyl fluoride resin)
    • Thickness (mm): 0.05
  15. Burkle Sampler
    Mulai

    Rp19.999.900

    Burkle Sampler
    Deskripsi:
    It is possible to take multiple samples from bulk goods with this sampler quickly and easily. Emptying has been greatly simplified and in this model takes place via the tip. The advantage: The sample can be emptied directly into the sample container without having to disassemble the EasySampler, in order to obtain a mixed sample for instance. The bulk material must be free-flowing or self-flowing.
Daftar Harga alat sampling Terbaru November 2026
BLACKBURN SAMPLING INC Liquid Sampling DeviceRp519.900
AMS Soil Core Sampling KitsRp8.099.900
SP SCIENCEWARE Spoon Sample Lab Powder (Sendok Lab)Rp589.900
Non Brand Liquid Sampling DeviceRp1.199.900
Burkle Dip Sampler Plunging SiphonRp3.999.900
BLACKBURN SAMPLING INC Liquid Sampling DeviceRp519.900
AMS Environmental Soil Sampling KitRp119.999.900
BLACKBURN SAMPLING INC Liquid Sampling DeviceRp979.900
Wild Co Sediment SamplerRp43.999.900
ARTEC Gypsum Powder Sampling (Bubuk Gypsum)Rp73.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)